Beli tekiro air impact wrench 1inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Firebird GT Air Impactatribut:
- Size: 1inch
- Air inlet (inch): 1/2
- Hose size (inch): 1/2
- Firebird Air Impactatribut:
- Hose size (inch): 3/8
- GENIUS Torque Multipliers (Kunci Torsi)Deskripsi:Genius Tools Wrenches are designed for maximum life and performance. Using only the highest quality materials, our Wrenches are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. All wrenches are tested for quality and strength, and each torque wrench is tested to ensure they meet our strict precision calibration standards.atribut:
- Material: Chrome Vanadium
- PROTO Torque Multiplier (Kunci Torsi)atribut:
- Input Drive (inch): 1/2
- MAXPOWER Torque Multiplieratribut:
- Size: 21, 38, 41 mm
- Kennedy Torque Multiplier Maxtorque 2700 Nmatribut:
- Product Number: TM2700
- Square Drive Output: 1in.
- Square Drive Input: 3/4in.
- Drive Size: 3/4in.
- Multiplication Ratio: 0.20902777778
- Part Number: KEN5573630K
- Torque Range (N m): to 2700
- Firebird Air Hoseatribut:
- Length (m): 100
- TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- PROTO Torque Multiplieratribut:
- Input Drive (inch): 1/2
- KUANI Sq. Dr. Super Duty Composite Air Impact WrenchDeskripsi:4 positive power settings; full power in reverse. Comfortable TPR grip. 400 ft-lb of max torque in reverse, with 13,500 rpm free speed.atribut:
- Power Source: Compressed Air
- Recommended Air Inlet Pressure (psi): 90
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Firebird Air Ratchet Wrench (Kunci Ratchet Pneumatic)atribut:
- Size: 1/2inch
- Exhaust system: Front Sug
- Free Speed (rpm): 160
- Air inlet (inch): 1/4
- Air consumption (CFM): 180 L/min; 6.4 cfm
- Air Pressure (psi): 90
- Planet Gear Mechanism: 3 Gear
- Maximum Torque: 51 ft-lb / 70 N.m
- Overall Length (mm): 225
- JTC Long Anvil Air Impact Wrenchatribut:
- Inlet Size: 1/2\"
- Type: D-Handle
- Drive Size: 1\"
- Maximum Torque: 2500 ft-lb
- Rotation Speed (rpm): 3700 rpm
Daftar Harga tekiro air impact wrench 1inch Terbaru March 2026
| Firebird GT Air Impact | Rp9.999.900 |
| Firebird Air Impact | Rp2.699.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp479.900 |
| JTC Air Impact Wrench | Rp3.199.900 |
| American Tool Air Impact Wrench | Rp1.199.900 |
| GENIUS Torque Multipliers (Kunci Torsi) | Rp9.999.900 |
| PROTO Torque Multiplier (Kunci Torsi) | Rp16.999.900 |
| MAXPOWER Torque Multiplier | Rp979.900 |
| Kennedy Torque Multiplier Maxtorque 2700 Nm | Rp19.999.900 |
| Firebird Air Hose | Rp2.199.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)





















































































































































/lsP101005784-3.jpg)


/njP102170847-2.jpg)
/81P103500289-1.jpg)




/6kP103683236-4.jpg)


/6sP101518244-38.jpg)
/P101002247-1.jpg)